• The item cannot be ordered due to missing prices.

Hone − original Arkansas (white), grit 8000, flat, Length×Width: 100X6mm

Article no.: 558750 100X6

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Arkansas quartzite
Grit 8,000
Grit designation Polishing
Shape flat
Width 6 mm
Length 100 mm
Colour white
Type of product Hone

Identification numbers & Classifications

Article number 558750 100X6
EAN / GTIN 4037073002286

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Natural stone (original-Arkansas) of very fine grit quartzite; very strong edges. For the finest surfaces and burr-free grinding. Grit 5000 (pre-grinding), grit 8000 (polishing).

Application:

For deburring, sharpening, truing and chamfering of tools and tool cutters. For re-working bores, surfaces and edges in mould making. Also for improving the surface for stock removal, finishing, and polishing. Best used with oil, paraffin or water.

Note:

Low dose of oil increases tool life and edge sharpness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart