{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit | 180 | |
Grit designation | medium | |
Shape | half round | |
Width | 10 mm | |
Length | 100 mm | |
Colour | pink | |
Type of product | Hone |
Article number |
558545 100X10M
Copy |
|
EAN / GTIN |
9003172581422
Copy |
|
Manufacturer number |
258142
Copy |
|
Manufacturer/responsible person | Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de |