{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | DF-BL | |
Grinding medium code | A | |
Grit equivalent | 180 | |
Grit designation | medium | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 13 mm | |
Linishing belt length | 305 mm | |
Version | A medium | |
Colour | red | |
Type of product | Fleece linishing belt |
Article number | 558476 180 | |
EAN / GTIN | 4054596624306 | |
Manufacturer number | 7100012444 |