{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™II 984F | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Linishing belt width | 75 mm | |
Linishing belt length | 2,000 mm | |
Type of product | Linishing belt |
Article number | 558457 36 | |
EAN / GTIN | 4046719381067 | |
Manufacturer number | 7000060753 |