• The item cannot be ordered due to missing prices.

Aluminium oxide (A) linishing belt, Grit: K100

Article no.: 558014 K100

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Aluminium oxide
Grinding medium code A
Grit 100
Bonding Artificial resin
Linishing belt width 75 mm
Linishing belt length 457 mm
Type of product Linishing belt

Identification numbers & Classifications

Article number 558014 K100
EAN / GTIN 4058546408343

Description

Version:

Linishing belts for wood, metal, paint, varnish and plaster.
Grit type: aluminium oxide, semi-opened.
Artificial resin bonding on a special backing material.
Belt length 75× 457 mm.

Pack unit: 5 pieces.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart