• The item cannot be ordered due to missing prices.

CaraFin diamond polishing block resilient D64 µm

Article no.: 557510 D64
  • Grinding medium code: D

Product details

Technical Data

Series CaraFin
Dimensions 98×69×22 mm
Grinding medium code D
Length 98 mm
Width 69 mm
Height 26 mm
Polishing stage Polishing
Type of product Polerblok

Identification numbers & Classifications

Article number 557510 D64
EAN / GTIN 4045197888372
Manufacturer number 557510 D64

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

CaraFin diamond polishing tools coated on one side with mono-crystalline diamond. The bonded diamond grit achieves significantly higher effectiveness than loose diamond grit in polishing pastes.
Removal of grooves and oxide layers, polishing, smoothing.

Advantage:

Ancillary times for preparation and cleaning such as are required when polishing pastes are used are eliminated.
Of high-quality resilient polyurethane foam.

Application:

Ideally suited for fine polishing of hard materials and non-ferrous metals. Moulds optimally to the workpiece geometry.
Suitable for wet and dry polishing.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart