{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Matador | |
Grinding media | Silicon carbide | |
Grinding medium code | SiC | |
Grit | 320 | |
Grit designation | very fine | |
Sanding disc width | 280 mm | |
Sanding disc length | 230 mm | |
Manufacturer's designation | 911 A | |
Type of product | Sandpaper |
Article number | 557500 320 | |
EAN / GTIN | 4002748308697 | |
Manufacturer number | 130869 | |
Manufacturer | Starcke GmbH & Co. KG Schleifmittelwerk, Markt 10, 49324 MELLE, Germany, www.starcke.de |