• The item cannot be ordered due to missing prices.

Abrasive block pack, 24 pieces hard, 100×68×26 mm, Grit: 60

Article no.: 557470 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 60
Grit designation medium
Width 68 mm
Height 26 mm
Length 100 mm
Number of coated surfaces 4
Number of sponges, pads 24
Type of product Abrasive sanding sponge

Identification numbers & Classifications

Article number 557470 60
EAN / GTIN 4062406155933
Manufacturer number 557470 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Abrasive block in hard version, with increased edge stability. Coated on 4 sides with aluminium oxide grit (A).
Ceramic coating for a longer working life.
Reduced ingress of foreign materialinto the workpiece surface by a bonding structure free of solvents.

Advantage:

  • Resilient, no formation of kinks or folds.
  • All sponges also suitable for wet grinding.
  • Low tendency to clog, can be washed out.

Application:

For deburring and surface sanding of wood, metal and paintwork.

Downloads & documents

Compare with similar products

This article


Recommendations


Abrasive block pack, 24 pieces hard, 100×68×26 mm, Grit: 60

Abrasive block pack, 24 pieces hard, 100×68×26 mm, Grit: 60

Width 68 mm 98 mm 100 mm 98 mm
Height 26 mm 13 mm 3 mm 5 mm
Grit 60 60 60 60
Length 100 mm 120 mm 120 mm 120 mm
Grinding media Standard aluminium oxide (A) Standard aluminium oxide (A) Standard aluminium oxide (A) Standard aluminium oxide (A)
Grinding medium code A A A A
Type of product Abrasive sanding sponge Abrasive sanding sponge Abrasive sanding sponge Abrasive sanding sponge

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart