{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium oxide | |
Grinding medium code | A | |
Grit | 180 | |
Grit designation | fine | |
Economy roll width | 40 mm | |
Economy roll length | 50 m | |
Dispenser height | 312 mm | |
Dispenser depth | 312 mm | |
integral tear-off cutter | yes | |
Type of product | Abrasive cloth |
Article number | 556965 180 | |
EAN / GTIN | 4045197808295 | |
Manufacturer number | 556965 180 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |