• The item cannot be ordered due to missing prices.

Abrasive cloth (A) brown, very flexible KK 114 F 180

Article no.: 556900 180

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series KK114F
    Grinding media Standard Aluminium Oxide
    Grinding medium code A
    Grit 180
    Grit designation fine
    Sanding disc width 280 mm
    Sanding disc length 230 mm
    Manufacturer's designation KK 114 F
    Type of product Abrasive cloth

    Identification numbers & Classifications

    Article number 556900 180
    EAN / GTIN 4018875000441
    Manufacturer number 700044

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Densely woven cotton fabric, evenly spread with synthetic resin bonded standard aluminium oxide (A).Very good grain adhesion, high abrasive performance and long working life.Sheet size 230×280 mm.
    Type VSM KK 114 F: Brown fabric, for extremely demanding applications. This grade is particularly supple, resistant to oil and petroleum and can be torn in longitudinal direction to yield clean edges without fraying.

    Application:

    Universally applicable, primarily for rubbing down by hand (for rubber sanding block see No. 557600).

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Abrasive cloth (A) brown, very flexible KK 114 F 180

    Abrasive cloth (A) brown, very flexible KK 114 F 180

    Grit designation fine fine
    Grit 180 180
    Sanding disc width 280 280
    Sanding disc length 230 230
    Grinding media Standard Aluminium Oxide Aluminium oxide
    Grinding medium code A A
    Type of product Abrasive cloth Abrasive cloth

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart