• The item cannot be ordered due to missing prices.

Coarse cleaning disc (SiC), XT-DC, Disc ⌀: 150mm

Article no.: 555934 150

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 13

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
Degree of hardness very hard
Grit designation extra coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 150 mm
Thickness 15 mm
Bore ⌀ 13 mm
recommended speed 4,000 min-1
Type of product Rough cleaning non-woven abrasive mesh

Identification numbers & Classifications

Article number 555934 150
EAN / GTIN 68410001133739
Manufacturer number 7100176347

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

Coarse cleaning disc with synthetic nylon fleece evenly impregnated with abrasive grit on glass fibre pad. Open structure, will not clog.
Stable edge, extremely high material removal rate and service life. Ideal for removal of scale.

Application:

For radial use on flexible shafts and straight die grinders. For rust removal, paint removal, dressing weld seams and removing surface dirt.

Downloads & documents

Compare with similar products

This article


Recommendations


Coarse cleaning disc (SiC), XT-DC, Disc ⌀: 150mm

Coarse cleaning disc (SiC), XT-DC, Disc ⌀: 150mm

Bore ⌀ 13 mm 13 mm
Thickness 15 mm 15 mm
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 %
Grit designation extra coarse extra coarse
Degree of hardness very hard hard
Disc ⌀ 150 mm 150 mm
Grinding media Silicon carbide (SiC) Silicon carbide (SiC)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart