{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ring ⌀ | 100 mm | |
Ring width | 14 mm | |
Bore ⌀ | 20 mm | |
Reducing ring ⌀ | 10 mm; 14 mm; 16 mm | |
Type of product | Cloth ring |
Article number | 555735 100 | |
EAN / GTIN | 4013349630346 | |
Manufacturer number | L415681350 |