• The item cannot be ordered due to missing prices.

Sisal cloth ring set, 3 pieces, with impregnation for smoothing 100 mm

Article no.: 555725 100

Select article variation and quantity

Ring ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ring ⌀ 100 mm
    Ring width 20 mm
    Bore ⌀ 20 mm
    Reducing ring ⌀ 10 mm; 14 mm; 16 mm
    Type of product Cloth ring

    Identification numbers & Classifications

    Article number 555725 100
    EAN / GTIN 4013349607300
    Manufacturer number L045681250

    Description

    Version:

    The folded cloth rings are wound round a metal core (mounting); each set consists of three rings.
    The impregnation of the sisal cotton cloth rings permits higher effectiveness, more stability, longer working life, and better retention of paste.
    Unipol® Cloth ring wrapped around metal core (support).

    Application:

    The folded cloth rings can be clamped in any number and width. For use with polishing pastes. Can be used from smoothing up to high gloss polishing of metals (circumferential speed approx. 25 − 30 m/s).
    Sisal cotton cloth rings, especially for smoothing (stainless steel, steel) and matting of non-ferrous metals.

    Note:

    For clamping mandrels for cloth rings see No. 555785.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart