{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit equivalent | 80 | |
Grinding media backing | Linen | |
Disc ⌀ | 50 mm | |
Propulsive equipment | Straight die grinder | |
recommended speed | 6,500 min-1 | |
Type of product | Abrasive flap disc |
Article number | 555171 80 | |
EAN / GTIN | 4007220152768 | |
Manufacturer number | 4007220152768 |