{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 120 | |
Disc ⌀ | 165 mm | |
Disc thickness | 30 mm | |
Bore ⌀ | 54 mm | |
maximum speed | 5,200 min-1 | |
Type of product | Abrasive strip wheel |
Article number | 555145 120 | |
EAN / GTIN | 4045197525680 | |
Manufacturer number | 555145 120 |
This article |
Recommendations |
|
---|---|---|
Abrasive strip wheel (A), ⌀ 165 × 30 mm, Grit: 120 |
||
Grit | 120 | 120 |
maximum circumferential speed | 80 m/s | |
Disc ⌀ | 165 mm | 125 mm |
Disc thickness | 30 mm | 20 mm |
Grinding media | Standard aluminium oxide (A) | Standard aluminium oxide (A) |
Grinding medium code | A | A |
Type of product | Abrasive strip wheel | Flap wheel |