• The item cannot be ordered due to missing prices.

Cupped flap wheel (A) 60X40 mm

Article no.: 555000 60X40

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Aluminium Oxide grit (A)
    Grinding medium code A
    Grit 60
    Head ⌀ 60 mm
    Head width 40 mm
    Shank ⌀ 6 mm
    recommended speed 8,000 min-1
    maximum speed 12,000 min-1
    Type of product Flap wheel

    Identification numbers & Classifications

    Article number 555000 60X40
    EAN / GTIN 4045197241276
    Manufacturer number 555000 60X40

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    dry
     

    Description

    Version:

    Flap strips bonded on to the shank of the tool.
    Cup shaped strip arrangement around the shank of the tool, with recessed core. Shank ⌀ 6 mm.

    Application:

    Primarily for finish grinding and polishing tasks on larger radii in tool and mould making, for vessel and machine fabrication. The abrasive strips adapt to the contours of the component.
    Particularly suitable for peripheral and internal face grinding.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart