{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | A | |
Grit equivalent | 280 | |
Grit designation | fine | |
Head ⌀ | 30 mm | |
Head width | 20 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 7,500 min-1 | |
maximum speed | 14,000 min-1 | |
Type of product | Flap wheel |
Article number | 554970 30X20 | |
EAN / GTIN | 4045197679789 | |
Manufacturer number | 554970 30X20 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |