• The item cannot be ordered due to missing prices.

Flap wheel Fleece / cloth 80X50 mm

Article no.: 554920 80X50

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 180 / 150
Grit designation medium
Head ⌀ 80 mm
Head width 50 mm
Shank ⌀ 6 mm
recommended speed 4,000 min-1
maximum speed 7,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554920 80X50
EAN / GTIN 4045197241146
Manufacturer number 554920 80X50

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank ⌀ 6 mm.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Compare with similar products

This article


Recommendations


Flap wheel Fleece / cloth 80X50 mm

Flap wheel Fleece / cloth 80X50 mm

recommended speed 4,000 4,000 4,000 4,000 4,000 4,000
Grit designation medium medium medium medium medium medium
Head ⌀ 80 80 80 80 80 80
Head width 50 50 50 50 50 50
Grit equivalent 180 / 150 180 180 180 180 180
maximum speed 7,000 7,000 7,000 7,000 7,000 7,000
Shank ⌀ 6 6 6 6 6 6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart