• The item cannot be ordered due to missing prices.

Flap wheel Fleece / cloth, coarse, Head ⌀×head width: 40X20mm

Article no.: 554910 40X20

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit equivalent 100 / 80
Grit designation coarse
Head ⌀ 40 mm
Head width 20 mm
Shank ⌀ 6 mm
recommended speed 7,500 min-1
maximum speed 14,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554910 40X20
EAN / GTIN 4045197241078
Manufacturer number 554910 40X20

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips bonded on to the shank of the tool. Fleece is combined with abrasive cloth to increases the abrasive effect of the fleece. Shank ⌀ 6 mm.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart