• The item cannot be ordered due to missing prices.

Flap wheel Fleece (ZA), medium, Head ⌀×head width: 60X30mm

Article no.: 554906 60X30

Select article variation and quantity

Head ⌀×head width (mm) Unit price incl. VAT
  • Grinding medium code: ZA

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Grit equivalent 180
Grit designation medium
Head ⌀ 60 mm
Head width 30 mm
Shank ⌀ 6 mm
recommended speed 5,000 min-1
maximum speed 9,000 min-1
Type of product Flap wheel

Identification numbers & Classifications

Article number 554906 60X30
EAN / GTIN 4045197676085
Manufacturer number 554906 60X30

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
dry
 

Description

Version:

Flap strips of fleece around the shank of the tool. Shank ⌀ 6 mm.
Especially wear-resistant and fine-structured fleece with Zirconium Aluminium Oxide (ZA). Ideal for use on stainless steel.

Application:

For removal of dirt and oxide layers on metals as well as for matt finishing of Cr-Ni, other stainless steels, and also non-ferrous metals.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart