{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit | 150 | |
Head ⌀ | 60 mm | |
Head width | 30 mm | |
Shank ⌀ | 6 mm | |
recommended speed | 8,000 min-1 | |
maximum speed | 12,700 min-1 | |
Type of product | Flap wheel |
Article number | 554680 60X30 | |
EAN / GTIN | 4045197241023 | |
Manufacturer number | 554680 60X30 |