{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Aluminium Oxide grit (A) | |
Grinding medium code | A | |
Grit | 150 | |
Head ⌀ | 20 mm | |
Head width | 10 mm | |
Shank ⌀ | 3 mm | |
recommended speed | 20,000 min-1 | |
maximum speed | 28,000 min-1 | |
Type of product | Flap wheel |
Article number | 554400 20X10 | |
EAN / GTIN | 4045197437235 | |
Manufacturer number | 554400 20X10 |
This article |
Recommendations |
|||
---|---|---|---|---|
Flap wheel (A), 150 grit, Head ⌀×head width: 20X10mm |
||||
maximum speed | 28,000 min-1 | 28,000 min-1 | 28,000 min-1 | 28,000 min-1 |
Grinding media | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) | Aluminium Oxide grit (A) |
Grinding medium code | A | A | A | A |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Flap wheel | Flap wheel | Flap wheel | Flap wheel |