• The item cannot be ordered due to missing prices.

Fleece disc GB-DR 50

Article no.: 554063 50

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Cubitron™ grinding grit
    Grinding medium code Ceramic
    Grit equivalent 50
    Grit designation extra coarse
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 76.2 mm
    Manufacturer's designation GB-DR
    Version coarse super duty
    maximum speed 18,000 min-1
    Type of product Non-woven abrasive

    Identification numbers & Classifications

    Article number 554063 50
    EAN / GTIN 30048011603576
    Manufacturer number 7100009310

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Wood
     
    Stone
     
    Paint
     
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
    Fleece disc with aggressive Cubitron grit (CER) in combination with wear-resistant fabric.

    Application:

    For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.
    Allows material removal and burr-free finishing with only a single tool. High edge stability and long working life.

    Note:

    Roloc™ bristle discs can be found from No. 573510 onwards.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart