{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Silicon carbide (SiC) | |
Grinding medium code | SiC | |
Grit designation | extra coarse | |
Degree of hardness | hard | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 50.8 mm | |
3M designation | CR-DR | |
maximum speed | 18,000 min-1 | |
Type of product | Rough cleaning non-woven abrasive mesh |
Article number | 554056 CRS | |
EAN / GTIN | 50048011183645 | |
Manufacturer number | 7000046010 |
This article |
Recommendations |
||
---|---|---|---|
Coarse cleaning disc (SiC) CRS |
|||
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % | < 0.1 % |
Grit designation | extra coarse | extra coarse | extra coarse |
maximum speed | 18,000 min-1 | 15,000 min-1 | 18,000 min-1 |
Disc ⌀ | 50.8 mm | 76.2 mm | 50.8 mm |
Grinding media | Silicon carbide (SiC) | Silicon carbide (SiC) | Silicon carbide (SiC) |
Grinding medium code | SiC | SiC | SiC |
Type of product | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh | Rough cleaning non-woven abrasive mesh |