• The item cannot be ordered due to missing prices.

Fleece abrasive finishing disc SC-DR, ⌀ 50.8 mm, Grit equivalent: 100

Article no.: 554045 100

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Nylon fleece
Grinding medium code A
Grit equivalent 100
Grit designation coarse
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 50.8 mm
Version A coarse
maximum speed 23,000 min-1
Type of product Non-woven abrasive

Identification numbers & Classifications

Article number 554045 100
EAN / GTIN 30048011055283
Manufacturer number 7000000752

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Stone
 
Paint
 
Uni
 
wet maximum
 
dry
 

Description

Version:

The Roloc™, Combidisc® CDR quick-change system with a plastic thread permits safe abrasive tool changing “with a single twist of the wrist” in a very short time.
High performance general-purpose nylon fleece.

Application:

For cleaning, degreasing, and matt finishing of metal surfaces.
For efficient abrasion of small areas, even with changing contours. Reduced tool changing times save costs on multi-stage operations.

Note:

Roloc™ bristle discs can be found from No. 573510 onwards.

Downloads & documents

Compare with similar products

This article


Recommendations


Fleece abrasive finishing disc SC-DR, ⌀ 50.8 mm, Grit equivalent: 100

Fleece abrasive finishing disc SC-DR, ⌀ 50.8 mm, Grit equivalent: 100

Version A coarse A coarse A coarse
Iron, sulphur and chlorine constituents < 0.1 % < 0.1 % < 0.1 %
Grit designation coarse coarse coarse
maximum speed 23,000 min-1 23,000 min-1 23,000 min-1
Disc ⌀ 50.8 mm 50.8 mm 50.8 mm
Grinding medium code A A A
Type of product Non-woven abrasive Non-woven abrasive Non-woven abrasive

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart