{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding medium code | Ceramic | |
Grit | 40 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 19,100 min-1 | |
Type of product | Abrasive flap disc |
Article number | 554040 40 | |
EAN / GTIN | 4062406573775 | |
Manufacturer number | 554040 40 |
This article |
Recommendations |
|
---|---|---|
Flap disc (CER), ⌀ 50.8 mm, Grit: 40 |
||
Grit | 40 | 40 |
maximum speed | 19,100 min-1 | 19,100 min-1 |
Disc ⌀ | 50.8 mm | 50.8 mm |
Grinding medium code | Ceramic | ZA |
Type of product | Abrasive flap disc | Abrasive flap disc |