{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Cubitron™ II | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Grinding media backing | stable-edged underlay | |
Disc ⌀ | 50.8 mm | |
Manufacturer's designation | 984F | |
suitable for quick-change system | Roloc™ | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding wheel |
Article number | 554005 36 | |
EAN / GTIN | 30051141277012 | |
Manufacturer number | 7100001474 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Grinding disc 984F 36 |
|||
Grit | 36 | 36 | 36 |
maximum speed | 25,000 | 25,000 | 25,000 |
suitable for quick-change system | Roloc™ | ||
Disc ⌀ | 50.8 | 50.8 | 50.8 |
Grinding media | Cubitron™ II | Ceramic grit (CER) | Ceramic grit (CER) |
Grinding medium code | Ceramic | Ceramic | Ceramic |
Type of product | Grinding wheel | Grinding wheel | Grinding wheel |