{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Actirox | |
Abrasive media | Ceramic grit (CER) | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Disc ⌀ | 50.8 mm | |
maximum speed | 25,000 min-1 | |
Type of product | Grinding disc |
Article number | 554001 36 | |
EAN / GTIN | 2050002067455 | |
Manufacturer number | 8295535111 | |
Manufacturer | Abcon Industrial Products Ltd., H16 HY64 CavMac Hose Building, Cava, CAVAN, Ireland, www.abconireland.com |