• The item cannot be ordered due to missing prices.

Hook and loop rubber pad 30 mm

Article no.: 553995 30

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • Material: Rubber

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Rubber
External ⌀ 30 mm
Tool-end mounting Hook and loop
Shank ⌀ 3 mm
maximum speed 12,500 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 553995 30
EAN / GTIN 4027497023776
Manufacturer number A250403030001

Description

Version:

Rubber backing pad shank ⌀ 3 mm. The back of the pad is provided with steel hooks for optimum engagement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart