• The item cannot be ordered due to missing prices.

Grinding disc (A) 60

Article no.: 553925 60

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Regular aluminium oxide (A)
Grinding medium code A
Grit 60
Disc ⌀ 25.4 mm
maximum speed 30,000 min-1
Type of product Grinding wheel

Identification numbers & Classifications

Article number 553925 60
EAN / GTIN 4045197331014
Manufacturer number 553925 60

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

Optimum connection between the backing pad and grinding disc by the quick-clamping system (internal thread). Easy and quick disc replacement by hand, even after heavy use.
Aluminium Oxide (A) for general-purpose use.
Sanding disc is centralised, resulting in vibration-free concentricity.

Application:

For efficient sanding down of small areas, even with varying contours in tool, mould and model making, machine, plant and container building. Reduced tool changing times save costs on multi-stage operations.

Note:

Other dimensions and grits available on request.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart