• The item cannot be ordered due to missing prices.

Rubber backing pad shank ⌀ 6 mm medium hard, External ⌀: 50Mmm

Article no.: 553920 50M

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness medium hard
External ⌀ 50 mm
Shank ⌀ 6 mm
maximum speed 30,000 min-1
Type of product Backing pad

Identification numbers & Classifications

Article number 553920 50M
EAN / GTIN 4045197331007
Manufacturer number 553920 50M

Description

Version:

Optimum connection between the backing pad and grinding disc by the quick-clamping system (internal thread). Easy and quick disc replacement by hand, even after heavy use.
Rubber backing pad shank ⌀ 6 mm. To take grinding discs with the metal lock quick-clamping system.

Application:

For efficient sanding down of small areas, even with varying contours in tool, mould and model making, machine, plant and container building.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart