{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard Aluminium Oxide | |
Grinding medium code | A | |
Grit | 80 | |
Grit designation | medium | |
Sander roller form | conical | |
Sander roller ⌀ | 10 mm | |
Sander roller length | 25 mm | |
maximum speed | 26,000 min-1 | |
Type of product | Abrasive roll |
Article number |
553890 10X25
Copy |
|
EAN / GTIN |
4045197524614
Copy |
|
Manufacturer number |
553890 10X25
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |