{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 6 mm | |
Overall length | 85 mm | |
Arbor ⌀ | 5 mm | |
Type of product | Abrasive roll holder |
Article number | 553835 5X85 | |
EAN / GTIN | 4045197524690 | |
Manufacturer number | 553835 5X85 |