{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Zirconium aluminium oxide | |
Grinding medium code | ZA | |
Grit | 36 | |
Grit designation | coarse | |
Sleeve shape | cylindrical | |
Sleeve ⌀ | 60 mm | |
Sleeve width | 30 mm | |
Type of product | Abrasive sleeve |
Article number | 553760 60X30 | |
EAN / GTIN | 4045197240507 | |
Manufacturer number | 553760 60X30 |
This article |
Recommendations |
|
---|---|---|
Abrasive sleeve (ZA) 36 grit coarse, Sleeve ⌀×Width of sleeve: 60X30mm |
||
Grit designation | coarse | coarse |
Sleeve ⌀ | 60 mm | 60 mm |
Grit | 36 | 40 |
Grinding medium code | ZA | A |
Sleeve width | 30 mm | 30 mm |
Sleeve shape | cylindrical | cylindrical |
Type of product | Abrasive sleeve | Abrasive sleeve |