• The item cannot be ordered due to missing prices.

Abrasive sleeve (A) 80 grit medium, Sleeve ⌀×Width of sleeve: 15X30mm

Article no.: 553720 15X30

Select article variation and quantity

Sleeve ⌀×Width of sleeve (mm) Unit price incl. VAT

Availability

  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media Standard Aluminium Oxide
Grinding medium code A
Grit 80
Grit designation medium
Sleeve shape cylindrical
Sleeve ⌀ 15 mm
Sleeve width 30 mm
Type of product Abrasive sleeve

Identification & Classification

Article number 553720 15X30
EAN / GTIN 4045197240354
Manufacturer number 553720 15X30
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
dry
 

Description

Version:

The rubber body of the abrasive sleeve holder expands at high speed to hold the abrasive sleeve in place. The full width of the sleeve can be used, it does not slip and can be replaced quickly and easily (twist in the direction of slots when fitting/removing). Only compatible with abrasive sleeve holders.
Made of non-tearing, synthetic resin bonded material with long service life and good grit adhesion. Unsuitable for use with cooling lubricants.
Aluminium oxide (A).

Application:

Abrasive sleeves are predominantly used for surface ginding tasks which require the removal of large amounts of material − even at sharp edges.

Suitable for:

Abrasive sleeve holder No. 553600.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart