• The item cannot be ordered due to missing prices.

Abrasive sleeve holder, slit, shank ⌀ 6 mm, Head ⌀×head length: 30X30mm

Article no.: 553600 30X30

Select article variation and quantity

Head ⌀×head length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape description cylindrical
Head ⌀ 30 mm
Head length 30 mm
Shank ⌀ 6 mm
Backing material resilient rubber body
minimum speed 13,000 min-1
maximum speed 19,100 min-1
Type of product Tool sleeve carrier

Identification numbers & Classifications

Article number 553600 30X30
EAN / GTIN 4045197240200
Manufacturer number 553600 30X30

Description

Version:

Slotted, resilient rubber body with steel shank. Ground outer face for best concentricity.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart