• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Diamond grinding compound 10 g, alcohol and water-soluble mono-crystalline, Diamond grinding compound grit: 15µm

Article no.: 552340 15

Select article variation and quantity

Diamond grinding compound grit (µm) Unit price incl. VAT

Availability

  • Grinding medium code: D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation medium
Colour code dark blue
Contents 10 g
Type of product Grinding compound

Identification & Classification

Article number 552340 15
EAN / GTIN 4045197801098
Manufacturer number 552340 15
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
 
1
Steel < 1400 N/mm²
 
1
INOX
 
1
Stone
 
1
dry
 

Description

Version:

Silicone-free diamond paste in a handy spray can.
Synthetic mono-crystalline diamond in 10g spray for applications covering a large area.

Application:

The bonding, which can be mixed with alcohol or water in any proportion, ensures an optimum lubrication film. Easy and environmentally friendly cleaning of tools and components with water. Leaves no residues.
For polishing work on all tools steels in general use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart