{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Head ⌀ | 30 mm | |
Shank ⌀ | 3 mm | |
Brush material | A | |
recommended circumferential speed | 5 m/s - 10 m/s | |
Type of product | Polishing points |
Article number | 552207 220 | |
EAN / GTIN | 2050002053366 |