• The item cannot be ordered due to missing prices.

Felt polishing point Shank ⌀ 6 mm 170

Article no.: 552200 170

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness medium
Head ⌀ 20 mm
Head length 25 mm
Shank ⌀ 6 mm
recommended circumferential speed 5 m/s - 10 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 552200 170
EAN / GTIN 4045197240064
Manufacturer number 552200 170

Description

Version:

Long-lived felt polishing point with medium-hard felt which keeps its shape especially well.

Application:

For rough polishing and high-gloss finish polishing of ground surfaces where there is a strict requirement for maintaining the exact geometrical shapes.

Note:

Felt polishing points must be used in conjunction with grinding and polishing pastes such as No. 552250 / 552330 / 552340 / 555740. Recommended circumferential speed 5 -10 m/s.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart