• The item cannot be ordered due to missing prices.

Polishing disc, 150 grit (SiC) 60X6 mm

Article no.: 552014 60X6

Select article variation and quantity

Disc ⌀×width (mm) Unit price incl. VAT
  • Grinding medium code: SiC
  • Bore ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code SiC
    Disc ⌀ 60 mm
    Disc thickness 6
    Bore ⌀ 6 mm
    maximum speed 6,360 min-1
    Type of product Polishing wheel

    Identification numbers & Classifications

    Article number 552014 60X6
    EAN / GTIN 4045197975287
    Manufacturer number 552014 60X6

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Uni
     
    dry
     

    Description

    Version:

    Highly resilient polyurethane discs incorporating SiC grit.

    Application:

    For improving the surface quality, creating effects and light deburring work. The soft resilient PU bonding permits adaptability to the workpiece.

    Note:

    Other dimensions and grits available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart