• The item cannot be ordered due to missing prices.

CaraFin diamond polishing point ZY0608

Article no.: 551942 ZY0608

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: D

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series CaraFin
    Grinding media Diamond
    Grinding medium code D
    Grit designation Polishing
    Head ⌀ 6 mm
    Head length 8 mm
    Shank ⌀ 3 mm
    recommended circumferential speed 1 m/s - 2 m/s
    Type of product Polishing points

    Identification numbers & Classifications

    Article number 551942 ZY0608
    EAN / GTIN 4062406117825
    Manufacturer number 551942 ZY0608

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    Carbide (HM)
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Polishing points of resilient PU material coated on the outer face with diamond grit. The effectiveness of the bonded diamond grit is significantly greater than that achieved by loose diamond grit in polishing pastes.

    Application:

    Polishing work with very high flexibility and conformity to contours.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart