{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CaraFin | |
Grinding media | Diamond | |
Grinding medium code | D | |
Grit designation | Mirror finish | |
Head ⌀ | 16 mm | |
Head length | 10 mm | |
Shank ⌀ | 6 mm | |
recommended circumferential speed | 1 m/s - 2 m/s | |
Type of product | Polishing points |
Article number | 551940 ZY1610 | |
EAN / GTIN | 4062406114589 | |
Manufacturer number | 551940 ZY1610 |