• The item cannot be ordered due to missing prices.

Fleece compact grinding point ⌀ 25 × 25 mm, Grit equivalent: 280S

Article no.: 551930 280S

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit equivalent 280
Grit designation fine
Degree of hardness soft
Version 2S fine
Bore ⌀ 5 mm
Head ⌀ 25 mm
Head height 25 mm
Adapter via clamping mandrel No. 551935.
recommended speed 13,000 min-1
Type of product Grinding point

Identification numbers & Classifications

Article number 551930 280S
EAN / GTIN 50048011137136
Manufacturer number 7000000690

Description

Version:

Scotch-Brite™ fibre fleece with resin-bonded grit, compressed grinding point shape, can be dressed.

Application:

Leaves a fine finish and reduces the roughness of all materials.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart