• The item cannot be ordered due to missing prices.

Mini grinding point fine, AD-AW, Type: KU03

Article no.: 551510 KU03
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Grit designation fine
Head ⌀ 3 mm
Head length 3 mm
Shank ⌀ 3 mm
Shaft length 50 mm
Type of product Grinding point

Identification numbers & Classifications

Article number 551510 KU03
EAN / GTIN 4027497197859
Manufacturer number A6011003033530081

Description

Version:

LUKAS grinding points (OSA certified and tested to DIN EN 12 413) are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. LUKAS grinding points are generally suitable for edge and surface grinding and are characterised by maximum material removal rate, long tool life and consistent surface finish quality of the component.
Mini grinding points with mixed grit (AD-AW) of standard aluminium oxide, dark red aluminium oxide and white monocrystalline aluminium oxide (LUKAS designation NDW) in 100 grit (fine). Ceramic bonding. Shank ⌀ 3 mm, shank length 50 mm.

Application:

Grinding points with high shape stability are particularly suitable for fine grinding and edge grinding of (hardened) tool steels and Cr-Ni steels in toolmaking and mould-building. Recommended cutting speed 10 − 30 m/s.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart