{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Alu | |
Toothing grit designation | very coarse | |
Tool material | Carbide DLC | |
Shape | AS0616 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 6 mm | |
Head length | 16 mm | |
Overall length | 50 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547600 AS0616 | |
EAN / GTIN | 4067263736400 | |
Manufacturer number | 547600 AS0616 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr GARANT Master Alu − very rough (non-ferrous / aluminum) AS0616 |
|||||
Overall length | 50 | 50 | 50 | 50 | 50 |
Head ⌀ | 6 | 6 | 6 | 6 | 6 |
Tool material | Carbide DLC | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | very coarse | very coarse (NF/Alu) | medium | medium | medium |
Series | GARANT Master Alu | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |
Head length | 16 | 16 | 18 | 16 | 16 |