{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master INOX | |
Tooth type abbreviation | INOX | |
Toothing grit designation | coarse | |
Tool material | Carbide AlTiN | |
Shape description | cylindrical | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547500 A1020 | |
EAN / GTIN | 4062406774257 | |
Manufacturer number | 547500 A1020 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Master INOX burr, coated coarse A1020 |
||
Shape description | cylindrical | cylindrical |
Overall length | 60 | 60 |
Tool material | Carbide AlTiN | Carbide AlCrN |
Tooth type abbreviation | INOX | Z steel |
Toothing grit designation | coarse | coarse |
Shank ⌀ | 6 | 6 |
Head length | 20 | 20 |