{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z7 | |
Tooth type abbreviation | Z7 | |
Type of cut | staggered teeth | |
Toothing grit designation | medium | |
Tool material | Carbide | |
Shank ⌀ | 3 mm | |
Number of burrs | 10 | |
Type of product | Burr |
Article number | 546940 | |
EAN / GTIN | 4045197156938 | |
Manufacturer number | 546940 |
This article |
Recommendations |
|||
---|---|---|---|---|
Mini burr set, 10 pieces Z7 − medium, diamond cut, Carbide |
||||
Number of burrs | 10 | 7 | 10 | 5 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z7 | Z7 | Z7 | Z9 |
Toothing grit designation | medium | medium | medium | very coarse (NF/Alu) |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm |
Type of product | Burr | Burr | Burr | Burr |