{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z FINE | |
Tooth type abbreviation | Z FINE | |
Toothing grit designation | very fine | |
Tool material | Carbide | |
Shape | D0403 | |
Shape description | Ball | |
Head ⌀ | 4 mm | |
Head length | 3 mm | |
Overall length | 34 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546840 D0403 | |
EAN / GTIN | 4045197726438 | |
Manufacturer number | 546840 D0403 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Mini burr Z FINE − very fine, Carbide, Type: D0403 |
|||||
Shape description | Ball | Ball | Ball | Ball | Ball |
Overall length | 34 mm | 34 mm | 34 mm | 38 mm | 34 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z FINE | Z5 | Z7 | Z7 | Z9 |
Toothing grit designation | very fine | fine | medium | medium | very coarse (NF/Alu) |
Shank ⌀ | 3 mm | 3 mm | 3 mm | 3 mm | 3 mm |
Series | Tooth configuration Z FINE | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 | Tooth configuration Z9 |