{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | AS0613 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 3 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 AS0313 | |
EAN / GTIN | 4045197156488 | |
Manufacturer number | 546800 AS0313 |
This article |
Recommendations |
|||
---|---|---|---|---|
Mini burr Z5 − fine AS0313 |
||||
Shape | AS0613 | AS0613 | AS0613 | AS0613 |
Shape description | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut |
Head ⌀ | 3 | 3 | 3 | 3 |
Tool material | Carbide | Carbide | Carbide | Carbide |
Tooth type abbreviation | Z5 | Z7 | Z FINE | Z7 |
Type of product | Burr | Burr | Burr | Burr |
Head length | 13 | 13 | 13 | 14 |