{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | Z9 | |
Toothing grit designation | very coarse (NF/Alu) | |
Tool material | Carbide | |
Shape | D1614 | |
Shape description | Ball | |
Head ⌀ | 16 mm | |
Head length | 14 mm | |
Overall length | 54 mm | |
Shank ⌀ | 8 mm | |
Type of product | Burr |
Article number | 543709 D1614 | |
EAN / GTIN | 4045197522412 | |
Manufacturer number | 543709 D1614 |